Shop All Leather Palm Gloves
Condor
Leather Gloves, Suede Cowhide, Yellow, S, PR
Mfr # 48WU49
Zoro # G6621916
product price: $5.69
/pr
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thumb Style Wing
- Stitching Material Polyester
- Glove Leather Grade A, B
- Insulated No
- Color Brown
Product Information
- Brand Condor
- MFR # 48WU49
- Zoro # G6621916
- UPC # 190735939987
- Country of Origin India
- Category Leather Palm Gloves
Dimensions
Glove Size | S |
Size- Numeric | 7 |
Size- Alpha | S |
Details
Thumb Style | Wing |
Item | Leather Gloves |
Stitching Material | Polyester |
Glove Leather Grade | A, B |
Insulated | No |
Color | Brown |
Application | Mechanical Work |
Sold As | Pair |
Leather Palm Process | Tanned |
Glove Cut | Gunn |
Minimum Temperature | Not Rated |
Shop By | Closeouts |
Description
Leather Gloves, Stitching Material Polyester, Insulated No, Sold As Pair, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M KN95 Sanding and Lead Paint Removal Replacement Cartridge 6000 Gray 1 pair (6001P1-DC)
- CONDOR Safety Sign, 8 inx18 in, PETG (480Y76)
- KIMTECH Kimtech, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, L, 200 PK, Blue (62828)
- MCR SAFETY Industry Grade Cow Driver Patch, M, PK12 (32055M)
- CONDOR Leather Gloves, Suede Cowhide, Yellow, L, PR (48WU51)
- CONDOR Leather Gloves, Suede Cowhide, XL, PR (48WU52)
- CONDOR Leather Gloves, Suede Cowhide, Yellow, M, PR (48WU50)
- CONDOR Leather Palm Gloves, Hi-Vis Orange, XL, PR (4NHF7)
- CONDOR Leather Gloves, Red Striped, XL, PR (2MDC2)
- CONDOR VF, Leather Gloves, Split, L, 2AH54, PR (56JD23)
- HEXARMOR Cold Protection Gloves, C40 Thinsulate Lining, 2XL (4082-XXL (11))
- Condor Gloves & Hand Protection