Shop All Leather Palm Gloves
Condor
Leather Gloves, Suede Cowhide, Yellow, L, PR
Mfr # 48WU51
Zoro # G6423527
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Leather Grade A, B
- Glove Cut Gunn
- Thumb Style Wing
- Color Brown
- Application Mechanical Work
Product Information
- Brand Condor
- MFR # 48WU51
- Zoro # G6423527
- UPC # 190735939956
- Country of Origin India
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Size- Alpha | L |
Size- Numeric | 9 |
Details
Glove Leather Grade | A, B |
Glove Cut | Gunn |
Thumb Style | Wing |
Color | Brown |
Application | Mechanical Work |
Leather Palm Process | Tanned |
Item | Leather Gloves |
Sold As | Pair |
Stitching Material | Polyester |
Insulated | No |
Minimum Temperature | Not Rated |
Shop By | Closeouts |
Description
Leather Gloves, Stitching Material Polyester, Insulated No, Sold As Pair, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Lab Coat, Mandarin Collar, Polypropylene, Button Closure, Open Cuff, XL, White, 25 Pack (2KTT3)
- DUPONT Hooded Disposable Coverall, L, 25 PK, Blue, SMS, Zipper (PB122SBULG002500)
- PANDUIT P1cass, Complbl, Adh, 2.00" x 1.00"h, Wh (C200X100YJC)
- BRADY Carded Numbers and Letters, 0, PK32 (3420-0)
- CONDOR Leather Gloves, Suede Cowhide, XL, PR (48WU52)
- CONDOR Leather Gloves, Suede Cowhide, Yellow, M, PR (48WU50)
- CONDOR Leather Gloves, Suede Cowhide, Yellow, S, PR (48WU49)
- CONDOR Gloves, Hi-Vis Lime, S, Wtrpf Thermal, PR (48WU24)
- CONDOR Leather Gloves, L, Gray/Blue, PR (20GZ01)
- CONDOR Leather Palm Gloves, Hi-Vis Orange, L, PR (4NHF6)
- MCR SAFETY Leather Palm Gloves, Pigskin, S, PR (19251S)
- Condor Leather Palm Gloves