Shop All Leather Palm Gloves
Condor
Leather Gloves, M, PR
Mfr # 3BC06
Zoro # G0054652
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Glove Leather Grade A
- Thumb Style Wing
- Color Gray
- Leather Palm Process Double Chrome Tanned
Product Information
- Brand Condor
- MFR # 3BC06
- Zoro # G0054652
- UPC # 190735090121
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Aramid, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton/Polyester, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Nfpa Label Number 6", Pk5, DCN62 (DCN62)
- JUSTRITE 5 gal Green Steel Type II Safety Can Oil (7250420)
- FIREGUARD Flame Retardant Spray, Fabric, 22 oz., PK6 (F FGD 22C6)
- GENUINE GRIP Work Shoes, Womens, 8.5M, Blk, Slip On, PR (470-8.5M)
- CONDOR Leather Gloves, L, PR (2AP24)
- CONDOR Leather Gloves, XL, PR (3AD39)
- CONDOR Leather Gloves, S, PR (1VT32)
- CONDOR Leather Gloves, Safety Cuff, Blue/Tan, L, PR (3AT60)
- CONDOR Leather Gloves, Red Striped, 2XL, PR (2MDC3)
- CONDOR Leather Gloves, Safety Cuff, Blue/Tan, M, PR (4AJ82)
- HEXARMOR Safety Gloves, Grey/Hi-Vis/Red/Wht, XS, PR (4075W-XS (6))
- Condor Leather Palm Gloves