Shop All Leather Palm Gloves
Condor
Leather Gloves, L, Gray/Red, PR
Mfr # 20GZ02
Zoro # G8548136
product price: $3.69
/pr
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Purpose
- Thumb Style Wing
- Sold As Pair
- Insulated No
- Stitching Material Polyester
Product Information
- Brand Condor
- MFR # 20GZ02
- Zoro # G8548136
- UPC # 190735890196
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Size- Numeric | 9 |
Size- Alpha | L |
Details
Application | General Purpose |
Thumb Style | Wing |
Sold As | Pair |
Insulated | No |
Stitching Material | Polyester |
Leather Palm Process | Full-Grain |
Glove Cut | Gunn |
Item | Leather Gloves |
Glove Leather Grade | B |
Color | Gray/Red |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Stitching Material Polyester, Insulated No, Sold As Pair, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (6001S)
- TIMBERLAND PRO Mens PRO(R) Disruptor AlloyToe Chukka (TB0A1BAB214)
- ULTRATECH Filter Sock, Phosphorous Filter, 108 In. L (9456)
- BULLARD Cooling Packs, Universal (ISO2P)
- CONDOR Leather Gloves, XL, Gray/Red, PR (20GZ03)
- CONDOR Leather Gloves, Gauntlet Cuff, L, PR (5AD08)
- CONDOR Leather Gloves, Knit Wrist, L, PR (3ZL54)
- CONDOR Leather Gloves, Gauntlet Cuff, XL, PR (2MDD4)
- CONDOR Leather Gloves, Patch Palm, S, PR (1VT31)
- CONDOR Leather Gloves, Safety, S, PR (2MDC6)
- MCR SAFETY Economy Patch Palm Cowhide Leather, PK12 (1931L)
- Condor Gloves & Hand Protection