Shop All Leather Palm Gloves
Condor
Leather Gloves, Knit Wrist, L, PR
Mfr # 3ZL54
Zoro # G0053995
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Sold As Pair
- Glove Back Material Cotton, Polyester
- Glove Cut Clute
- Color Gray
Product Information
- Brand Condor
- MFR # 3ZL54
- Zoro # G0053995
- UPC # 190735092286
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Leather Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Cut and Sewn, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Leather Palm Material Cowhide, Insulated No, Palm Type Leather Palm, Glove Hand Style Left and Right, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Hanging Aisle Sign, Legend 3 (HPS-FS1212-3)
- SIGNMISSION OSHA Danger, Diesel No Smoke No Open Flames No Sparks, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-DS-A-710-V-2365)
- CARHARTT Classic Buckle Belt, Black, 54" L, 1-1/2" W (A000550900117)
- VISUAL WORKPLACE PVC-Board, Yellow, 24"x24 (15-1924-2424-618)
- CONDOR Leather Gloves, Knit Wrist, XL, PR (2MDA3)
- CONDOR Leather Gloves, Knit Wrist, S, PR (5AJ35)
- CONDOR Leather Gloves, Gauntlet Cuff, XL, PR (2MDD4)
- CONDOR Leather Palm Gloves, Hi-Vis Orange, M, PR (4NHF5)
- CONDOR Leather Gloves, Blue/Gray, XL, PR (4NHD8)
- CONDOR VF, Leather Gloves, XL, 2MDC7, PR (55NN32)
- BDG Grain Deerskin Driver Lined Thinsulate C100 Tan, Size XL (20-9-366-XL)
- Condor Gloves & Hand Protection