Shop All Leather Palm Gloves
Condor
Leather Gloves, Blue/Gray, XL, PR
Mfr # 4NHD8
Zoro # G0054345
product price: $1.05
/pr
$1.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Construction, Landscaping, HVAC, Warehousing, General Purpose
- Thumb Style Straight
- Insulated No
- Glove Back Material Cotton
- Glove Cut Clute
Product Information
- Brand Condor
- MFR # 4NHD8
- Zoro # G0054345
- UPC # 190735099384
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Leather Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Cut and Sewn, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Leather Palm Material Cowhide, Insulated No, Palm Type Leather Palm, Glove Hand Style Left and Right, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILICERS Overshoe, Black, XXL, PR (200417)
- MONTOUR LINE Naugahyde Rope Black With Black Snap Ends 6ft.Cotton Core (HDNH510Rope-60-BK-SE-BK)
- ZORO SELECT Anti-Slip Tape, Gray, 6 in x 60 ft. (GRAN5100)
- ESS Safety Glasses, Gray Scratch-Resistant (EE9006-15)
- CONDOR Leather Gloves, Blue/Gray, S, PR (5AJ42)
- CONDOR Leather Gloves, Blue/Gray, L, PR (4AZ97)
- CONDOR Leather Gloves, M, PR (1VT33)
- CONDOR Leather Gloves, Split/Double Palm, S, PR (5AJ45)
- CONDOR Leather Gloves, Suede Cowhide, XL, PR (48WU52)
- CONDOR Leather Gloves, Patch Palm, 2XL, PR (2MDA9)
- BDG Full Grain Combo 2.75" Safety Cuff Palm Lined, Size L (40-1-2525-L)
- Condor Leather Palm Gloves