Shop All Leather Driver's Gloves
Condor
Leather Drivers Gloves, Pigskin, XL, PR
Mfr # 1AD52
Zoro # G0055081
product price: $7.19
/pr
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Pigskin
- Leather Grade Standard
- Thumb Style Keystone
- Glove Back Material Pigskin
Product Information
- Brand Condor
- MFR # 1AD52
- Zoro # G0055081
- UPC # 190735049761
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD G60 Purple Nitrile Cut Resistant Gloves, Grey/Black, Purple Fingertips, Ambidextrous, LG, 1 Pair (97432)
- GASCO Calibration Gas, Nitrogen, Oxygen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-161-0.8)
- QUALARC Sign System w/Bayview Solar Lamp & Fluted Base, Black color (REPST-800-BL-SL)
- GLOWEAR BY ERGODYNE Lime L Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- CONDOR Leather Drivers Gloves, Pigskin, M, PR (3AW80)
- CONDOR Leather Drivers Gloves, Pigskin, L, PR (5AC74)
- CONDOR Leather Drivers Gloves, Pigskin, XS, PR (5AJ32)
- CONDOR Drivers Gloves, Cowhide, S, Gold, PR (4TJY9)
- CONDOR Drivers Gloves, Deerskin, L, Gold, PR (4TJV5)
- CONDOR VF, Leather Gloves, S, 1VT49, PR (60NM46)
- BDG Goatskin Winter Lined Driver w/ Backhand Protection, Size M (20-9-1870-M)
- Condor Leather Driver's Gloves