Shop All Leather Driver's Gloves
Condor
Leather Drivers Gloves, Cowhide, L, PR
Mfr # 1AJ23
Zoro # G0055176
product price: $8.35
/pr
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Cowhide
- Leather Grade Premium
- Thumb Style Straight
- Glove Back Material Cowhide
Product Information
- Brand Condor
- MFR # 1AJ23
- Zoro # G0055176
- UPC # 190735049945
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Drivers Gloves, Cowhide, XL, PR (2ELH3)
- BRADLEY Plastic Eyewash Handle Prepack (S45-123)
- ACCUFORM Poster, Guidelines For Forklift, 18 x 24 (SP124481L)
- 3M Safety Goggles, Clear Anti-Fog Lens, 334 Series, 10PK (40661-00000-10)
- CONDOR Leather Drivers Gloves, Cowhide, M, PR (6AW35)
- CONDOR Leather Drivers Gloves, Cowhide, S, PR (3AC90)
- CONDOR Leather Drivers Gloves, Cowhide, 2XL, PR (2MCZ7)
- CONDOR Drivers Gloves, Split Leather, Gray, S, PR (5PE81)
- CONDOR Drivers Gloves, Cowhide, L, Gold, PR (4TJY6)
- CONDOR Leather Drivers Gloves, Cowhide, S, PR (29JV30)
- MCR SAFETY Industry Grade Cow Driver Double, L, PK12 (32113DPL)
- Condor Leather Driver's Gloves