Shop All Disposable Gloves
Condor
Latex Disposable Gloves, 4 mil Palm, Latex, Powdered, S ( 7 ), 100 PK, Green
Mfr # 48UM29
Zoro # G4246676
original price:
$7.78
54% off
$3.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Latex
- Palm Thickness 4 mil
- Length 9 1/2 in
- Latex-Free No
- Powdered/Powder-Free Powdered
Product Information
- Brand Condor
- MFR # 48UM29
- Zoro # G4246676
- UPC # 190735939338
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | S ( 7 ) |
Length | 9 1/2 in |
Glove Size and Cuff Length Style | S/Standard |
Size- Alpha | S |
Size - Numeric | 7 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Color Green, Disposable Glove Type Food-Grade, General Purpose, Finger Thickness 5 mil, Latex-Free No, Length 9 1/2 in, Material Latex, Palm Thickness 4 mil, Powdered/Powder-Free Powdered, Silicone-Free No, Standards FDA 21 CFR 177-2600, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Glove Treatments Powdered, Size- Alpha S, Size - Numeric 7, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Restricted Area Authorized Personnel Sign 10" x 14", 5PK (A20394)
- BRADY Clip Sleeve Wire Mrkrs, 0, Blk/Wht, PK10, SCN09-0 (SCN09-0)
- 3M 3M„¢ Organic Vapor Cartridge 6001, 2/PK (7000051851)
- HONEYWELL NORTH Combination Cartridge/Filter, Black, Magenta, 4 PK (PA7OVHE)
- CONDOR Latex Disposable Gloves, 4 mil Palm, Latex, Powdered, M ( 8 ), 100 PK, Beige (48UM25)
- CONDOR Latex Disposable Gloves, 4 mil Palm, Latex, Powdered, S ( 7 ), 100 PK, Beige (48UM24)
- CONDOR Latex Disposable Gloves, 4 mil Palm, Latex, Powdered, L ( 9 ), 100 PK, Beige (48UM26)
- CONDOR Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, 2XL (11), 100 PK, Black (53CV62)
- CONDOR Disposable Gloves, Nitrile, Powder-Free, 5 mil, Blue, Large (Size 9), 100 Pack (2XMA8)
- CONDOR Vinyl Disposable Gloves, 2.7 mil Palm, Vinyl, Powdered, XL ( 10 ), 100 PK, Clear (3BA39)
- VENOM STEEL 614N, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (VEN6143N)
- Condor Gloves & Hand Protection