Shop All Radiation & Laser Signs
Condor
Laser Warning Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451T33
Mfr # 451T33
Zoro # G5178317
Sold in multiples of 4 for $22.76
$22.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Laser Operating
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Condor
- MFR # 451T33
- Zoro # G5178317
- UPC # 00194484001704
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Laser Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Operating, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, MK, Blue, 1-3/8"H (41/40 KD Blue)
- SPILL MAGIC Blood Spill Clean Up Kit, Brown, 4" L (SM-BIOHAZARD)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43114)
- CLEMCO Twinline Hose, 50ft. With Ends (1951)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 451R87 (451R87)
- CONDOR Radiation Safety Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, 451Z17 (451Z17)
- CONDOR Radiation Safety Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, 451Z70 (451Z70)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 451Y37 (451Y37)
- CONDOR Laser Warning Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, 451R67 (451R67)
- CONDOR Radiation Sign, 14 in H, 10 in W, Vinyl, Vertical Rectangle, 452A50 (452A50)
- NMC Caution Laser Invisible Beam Sign (M700R)
- Condor Radiation & Laser Signs