Shop All Radiation & Laser Signs
Condor
Laser Warning Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, 451R86
Mfr # 451R86
Zoro # G5830708
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Laser Radiation. Avoid Eye Or Skin Exposure To Direct Or Scattered Radiation. Class IV Laser Product.
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Condor
- MFR # 451R86
- Zoro # G5830708
- UPC # 00194484153632
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Laser Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Laser Radiation. Avoid Eye Or Skin Exposure To Direct Or Scattered Radiation. Class Iv Laser Product., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Safety Glasses, Wraparound Brown Mirror Polycarbonate Lens, Scratch-Resistant, 12PK (15117)
- HONEYWELL SAFETY PRODUCTS North Silicone Full Facepiece Respirator, Large (RU65001L)
- CONDOR PVC Dotted Knit Gloves, Task & Chore, Cotton, Beige/Black, 2XL, 1 Pair (4NML3)
- MINTIE TECHNOLOGIES HEPA Filter 99.99 per. Hospital Grade (PABFHM2K)
- CONDOR Laser Warning Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451R47 (451R47)
- CONDOR Laser Warning Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451T33 (451T33)
- CONDOR Laser Warning Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451R27 (451R27)
- CONDOR Radiation Safety Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, 451Z17 (451Z17)
- CONDOR Laser Warning Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, 451R73 (451R73)
- CONDOR Radiation Sign, 14 in H, 10 in W, Vinyl, Vertical Rectangle, 452A50 (452A50)
- LYLE Reflective Laser Area Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0252-RA_14x10)
- Condor Signs