Shop All Disposable Lab Coats
Condor
Lab Coat, Polypropylene, White, 2XL, PK25
Mfr # 26W798
Zoro # G5205103
product price: $48.69
/pk 25, $1.95/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Closure Type Button
- Number of Pockets 2
- Packaging Bulk
Product Information
- Brand Condor
- MFR # 26W798
- Zoro # G5205103
- UPC # 190735056011
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | 2XL |
Length | 41 5/16 in (Body Length) |
Fits Waist Size | 30-1/4" |
Fits Chest Size | 30-1/4 in |
Overall Length | 41 1/4 in |
For Height | 74 in to 76 1/4 in |
Height - Maximum | 76 1/4 in |
Chest Size - Maximum | 48 3/4 in |
Height - Minimum | 74 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 48 3/4 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Mandarin, Color White, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 1/4 in, Height - Minimum 74 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material Polypropylene, Material Weight 47 g/sq m, Named Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Men's Safety Athletic Lace Up Shoe, ESD, Size 12, 2E Width (584072BLK120)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (8A859)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 8-1/2, EE, Pull On, 11inH, PR (SE4812)
- MCR SAFETY Cut-Resistant Glove, PR (92721M)
- CONDOR Lab Coat, Polypropylene, White, L, PK25 (26W796)
- CONDOR Lab Coat, Polypropylene, White, XL, PK25 (26W797)
- CONDOR Lab Coat, Polypropylene, White, M, PK25 (26W795)
- CONDOR Disposable Lab Coat, Basic SMS, White, 2XL (31TV04)
- CONDOR Disposable Lab Coat, 2XL, White, PK30 (32KF60)
- CONDOR Disposable Lab Coat, XL, White, PK30 (32KF59)
- ACTION CHEMICAL Disp. Lab Coat, 4XL, Poly, Blue, PK30 (M1710B-4X)
- Condor Disposable Clothing