Shop All Disposable Lab Coats
Condor
Lab Coat, Polypropylene, Blue, L, PK25
Mfr # 26W852
Zoro # G5205593
product price: $57.59
/pk 25, $2.30/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polypropylene
- Size L
- Closure Type Button
- Number of Pockets 2
Product Information
- Brand Condor
- MFR # 26W852
- Zoro # G5205593
- UPC # 190735056547
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | L |
Named Size | L |
Length | 37 3/4 in (Body Length) |
Fits Chest Size | 27 in |
Fits Waist Size | 27" |
Minimum Height | 69 1/4 in |
For Height | 52 in to 52 in |
Maximum Chest Size | 36 1/4 in |
Overall Length | 37 3/4 in |
Maximum Height | 71 1/2 in |
Height - Minimum | 69 1/4 in |
Height - Maximum | 71 1/2 in |
Chest Size - Maximum | 36 1/4 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 36 1/4 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Mandarin, Color Blue, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 71 1/2 in, Height - Minimum 69 1/4 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material Polypropylene, Material Weight 47 g/sq m, Named Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR VF, Coated Gloves, Nylon, L, 60WF89, PR (60WF81)
- ESTWING Classic Leather Driver Work Glove in Russet Brown, X-Large (EWLD0811)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Electrical Room Storage Prohibited, Landscape (OS-DS-D-1014-L-2233)
- JUSTRITE 2 1/2 gal Red Steel (7125100)
- CONDOR Lab Coat, Polypropylene, Blue, 5XL, PK25 (26W857)
- CONDOR Lab Coat, Polypropylene, Blue, XL, PK25 (26W853)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, XL (31TV09)
- CONDOR Lab Coat, Polypropylene, White, L, PK25 (26W796)
- CONDOR Disposable Lab Coat, Basic Micro, White, L (30ZE51)
- CONDOR Disposable Lab Coat, Basic SMS, White, L (31TV02)
- CONDOR Disposable Lab Coat, S, White, PK30 (32KF56)
- Condor Disposable Clothing