Shop All Disposable Lab Coats
Condor
Lab Coat, Polypropylene, Blue, 3XL, PK25
Mfr # 26W855
Zoro # G5205584
original price:
$70.43
73% off
new price: $18.69
/pk 25, $0.75/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polypropylene
- Closure Type Button
- Number of Pockets 2
- Packaging Bulk
Product Information
- Brand Condor
- MFR # 26W855
- Zoro # G5205584
- UPC # 190735056578
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | 3XL |
Length | 43 11/32 in (Body Length) |
Fits Chest Size | 31-7/8 in |
Fits Waist Size | 31-7/8" |
Overall Length | 43 1/4 in |
For Height | 76 1/4 in to 78 3/4 in |
Height - Maximum | 78 3/4 in |
Height - Minimum | 76 1/4 in |
Chest Size - Maximum | 52 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 52 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Mandarin, Color Blue, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 78 3/4 in, Height - Minimum 76 1/4 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material Polypropylene, Material Weight 47 g/sq m, Named Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Coverall, Chest 43 to 44In., Freedom Green (F51154638844L)
- BRADLEY 1/2" Brass Ball Valve (S27-282)
- TOUGH DUCK Men's Black Polyester Safety Jacket size L (S43211)
- MCR SAFETY Leather Gloves, Brown, M, PR (MU36211M)
- CONDOR Disposable Lab Coat, XL, White, PK30 (32KF59)
- CONDOR Disposable Lab Coat, Basic SMS, White, L (31TV02)
- CONDOR Disposable Lab Coat, L, Red, PK30 (32KF79)
- CONDOR Disposable Lab Coat, M, PK8 (30C560)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, L (31TV08)
- CONDOR Lab Coat, Polypropylene, White, L, PK25 (26W796)
- CONDOR Disposable Lab Coat, L, White, PK30 (32KF58)
- Condor Disposable Lab Coats