Shop All Hairnets, Beardnets & Bouffants
Condor
Koronets, White, Polyamide PK100
Mfr # 29JW61
Zoro # G6061465
product price: $4.85
/pk 100, $0.05/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Diameter 20 in
- Material Polyester
- Latex-Free Yes
- Contains Latex No
Product Information
- Brand Condor
- MFR # 29JW61
- Zoro # G6061465
- UPC # 190735057650
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 20 in |
Size | M |
Hair and Beard Nets Size | 20 in |
Aperture Size | 1/8 in |
Details
Hair and Beard Nets Item | Hairnet |
Item | Hairnet |
Color | White |
Material | Polyester |
Latex-Free | Yes |
Contains Latex | No |
Anti-Static | No |
Metal Detectable | No |
Fabric Weight | 0.472 oz/sq yd |
Package Type | Bag |
Series | H8293 |
Garment Style | Hairnet |
Material Weight Type | Lightweight |
Packaging | Bag |
Netting Style | Honeycomb |
Product Type | Hairnet |
Bouffant Style | Flat |
Denier | 55 den |
Clean Process Status | Not Clean Processed |
Shop By | Closeouts |
Description
Hairnet, Anti-Static No, Aperture Size 1/8 in, Bouffant Style Flat, Clean Process Status Not Clean Processed, Color White, Denier 55 den, Diameter 20 in, ISO Cleanroom Class Not Applicable, Latex-Free Yes, Material Polyester, Metal Detectable No, Netting Style Honeycomb, Packaging Bag, Product Type Hairnet, Series H8293, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 1'' Letter/Number Brass Stencils (S-5882)
- WOLVERINE Size 13 Men's 6 in Work Boot Composite Work Boots, Black (W211116)
- STRANCO Reflective Number Label, 8, 2-1/2in H, PK25 (RUM200-8-YB)
- EDWARDS SIGNALING Weatherproof Box, Red (2459-WPB-R)
- CONDOR Bouffant Cap, PP, 21 In, Blue, PK1000 (23KX12)
- CONDOR Bouffant Cap, PP, 24 In, White, PK100 (23KX18)
- CONDOR Bouffant Cap, Blue, Universal, PK100 (3EZD1)
- CONDOR Hairnet Dispenser, PETG, Clear (4GMT4)
- CONDOR Bouffant Cap, Polypropylene, 24 in, Size Large, White, 1000 Per Case (23KX17)
- CONDOR Hairnet, Nylon, 18 In, Blue, PK1000 (23KX29)
- INTERNATIONAL ENVIROGUARD SMS Pleated Bouffant Cap, White, M, PK1000 (210NW-21PL)
- Condor Workwear and Protective Clothing