Shop All General Purpose Gloves
Condor
Knit Gloves, White, Gauge 10, S, PK12
Mfr # 48UR73
Zoro # G4149190
product price: $10.69
/pk 12, $0.89/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Application General Purpose
- Sold As Pair
- Finger Style Full Finger
- Glove Coating Finish None
Product Information
- Brand Condor
- MFR # 48UR73
- Zoro # G4149190
- UPC # 190735892381
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | S |
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Double-Dipped No, Coating Type Uncoated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Assorted Cable Ties, w/Pouch, PP5X50F (PP5X50F)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 32" L x (104-01-2032-2)
- TECHNICHE Fire Resistant Cooling Vest, Blue, Banwear Cotton, 2XL (6626-B)
- CAR DEALER DEPOT Red & Yellow Oval Year Model Signs: 2011 Pk (198-R-11)
- CONDOR Knit Gloves, White, Gauge 10, L, PK12 (48UR74)
- CONDOR Knit Gloves, S, Natural, PR (20GY83)
- CONDOR Canvas Gloves, Cotton, L, High Visibility Orange, PR (4NMU6)
- CONDOR Glove Liners, Poly/Cotton, Universal, PK100 (2UUA3)
- CONDOR Knit Gloves, Uncoated, General Purpose Work Gloves, Cotton/Polyester, Gray, Large, 1 Pair (20GY80)
- CONDOR Knit Glove, Poly/Cotton, S, PR (5AH18)
- CASABELLA Waterblock Glove Med Blu (8546102)
- Condor General Purpose Gloves