Shop All General Purpose Gloves
Condor
Knit Gloves, White, Gauge 10, L, PK12
Mfr # 48UR74
Zoro # G4149181
product price: $10.69
/pk 12, $0.89/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Thumb Style Wing
- Finger Style Full Finger
Product Information
- Brand Condor
- MFR # 48UR74
- Zoro # G4149181
- UPC # 190735894453
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | L |
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Double-Dipped No, Coating Type Uncoated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 14 FOREMAN ROMEO CT, MENS PR (A7111-14W)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401078)
- BRADY Wrn Tag, 5-3/4 x 3 In, Bk/Orn, 3/8 In, PK10 (86457)
- WERNER Permanent Roof Anchor 20", Single D-ring (A220330)
- CONDOR Knit Gloves, White, Gauge 10, S, PK12 (48UR73)
- CONDOR VF, Knit Gloves, Beige, XL, 2UUJ6, PR (783W25)
- CONDOR Knit Gloves, L, White, PR (20GZ26)
- CONDOR Knit Gloves, L, Hi-Viz Orange, PR (20GZ25)
- CONDOR Knit Gloves, Uncoated, Task & Chore, Cotton, Beige, XL, 1 Pair (4NML5)
- CONDOR Jersey Gloves, Poly/Cotton, S, Brown, PR (5AX38)
- MCR SAFETY MCR Safety N9690L Ninja Ice Gloves, Arcylic Terry Inner, Black, Large, 1 Pair (N9690L)
- Condor General Purpose Gloves