Shop All General Purpose Gloves
Condor
Knit Gloves, L, White, PR
Mfr # 20GY81
Zoro # G8547996
product price: $1.69
/pr
Sold in multiples of 6 for $10.14
$10.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color White
- Finger Style Full Finger
- Thumb Style Wing
- Application General Maintenance, Assembly, Construction and Material Handling
Product Information
- Brand Condor
- MFR # 20GY81
- Zoro # G8547996
- UPC # 190735890110
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | L |
Details
Item | Knit Gloves |
Color | White |
Finger Style | Full Finger |
Thumb Style | Wing |
Application | General Maintenance, Assembly, Construction and Material Handling |
Glove Coating Material | Uncoated |
Glove Coating Finish | None |
Sold As | Pair |
Glove Coating Coverage | Uncoated |
Glove Style | Knit |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking D Series 300D Safety Bib Gr (D6329PG-XXL)
- ZERO FRICTION Performance Universal-Fit Work Glove, Red (WG15009)
- CONDOR Belt, Lifting, S, Black (6T562)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Standpipe Control Valve Sign, Landscape (OS-NS-D-710-L-18425)
- CONDOR Canvas Gloves, Cotton, L, High Visibility Yellow, PR (4NMU7)
- CONDOR Heavyweight Knit Glove, Poly/Cotton, S, PR (2UTZ3)
- CONDOR VF, Knit Gloves, Beige, S, 5JK53, PR (60VY34)
- CONDOR Knit Glove, Poly/Cotton, L, PR (2ELK5)
- CONDOR Knit Glove, Poly/Cotton, XL, PR (2UUA2)
- CONDOR Canvas Gloves, Cotton, S, Natural, PR (2AH13)
- CONDOR Jersey Gloves, Poly/Cotton, L, Brown, PR (1AD87)
- Condor Gloves & Hand Protection