Shop All General Purpose Gloves
Condor
Knit Gloves, L, Red, PR
Mfr # 20GY68
Zoro # G8547883
product price: $1.75
/pr
Sold in multiples of 12 for $21.00
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Red
- Glove Coating Finish None
- Finger Style Full Finger
- Glove Coating Coverage Uncoated
Product Information
- Brand Condor
- MFR # 20GY68
- Zoro # G8547883
- UPC # 190735890202
- Country of Origin Multiple
- Category General Purpose Gloves
Dimensions
Glove Size | L |
Details
Item | Knit Gloves |
Color | Red |
Glove Coating Finish | None |
Finger Style | Full Finger |
Glove Coating Coverage | Uncoated |
Thumb Style | Wing |
Application | Cold Weather Work Condition |
Glove Style | Knit |
Glove Coating Material | Uncoated |
Sold As | Pair |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 479T58 (479T58)
- AIR PRODUCTS & CONTROLS Smoke Detector Head Replacement, 4"D (55000-328APO)
- HELLY HANSEN Rain Bib Overall, Green, XL, Size: Xl (70500_490-XL)
- 3M DBI-SALA Advanced Portable Fall Arrest Post (8516691)
- CONDOR Knit Gloves, Poly/Cotton, XL, PR (4NML6)
- CONDOR String Knit Gloves, Polyester/Cotton, White, Small (4JF63)
- CONDOR Knit Glove, 7 Gauge, Poly, S, PR (3BC95)
- CONDOR Knit Glove, Poly/Cotton, L, PR (5AM23)
- CONDOR Glove Liners, Poly/Cotton, Universal, PK100 (2UUA4)
- CONDOR Knit Glove, 7 Gauge, Poly, XL, PR (1FYP3)
- MCR SAFETY Golden Chore Quilt Palm Back W, PK12 (8526C)
- Condor General Purpose Gloves