Shop All General Purpose Gloves
Condor
Knit Gloves, Gray, L, PR
Mfr # 60VY33
Zoro # G202567872
product price: $0.24
/pr
$0.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Beige
- Latex-Free No
- Anti-Static No
- Water Resistant No
Product Information
- Brand Condor
- MFR # 60VY33
- Zoro # G202567872
- Country of Origin Bangladesh
- Category General Purpose Gloves
Dimensions
Glove Size | L |
Description
Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Insulated No, Glove Hand Style Ambidextrous, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Hiking Boots, Composite, Mn, 6M, PR (RB4333)
- OCCUNOMIX Flame Resistant Winter Liner, Blue, Universal Size (RB405)
- KLEENGUARD V60 30-06 Readers Safety Glasses, Smoke Lenses, +2.5 Diopters, Tortoise Frame, Unisex, 1 Pair (19875)
- TILLMAN Ack Bl, Lth Pm, Wl Ln Wldrs Glv-Cd, PR (822L)
- CONDOR Knit Gloves, L, Red, PR (20GY68)
- CONDOR Canvas Gloves, Cotton/Polyester, L, PR (3AD76)
- CONDOR Knit Gloves, Uncoated, Task & Chore, Cotton/Polyester, Gray, Large, 1 Pair (2UTZ2)
- CONDOR Chore Gloves, Fleece, L, Golden Brown, PR (6AF65)
- CONDOR Knit Gloves, White, Gauge 10, S, PK12 (48UR73)
- CONDOR Jersey Gloves, Poly/Cotton, S, Brown, PR (2UUJ1)
- CONDOR VF, Knit Gloves, Beige, S, 5JK53, PR (60VY34)
- Condor Gloves & Hand Protection