Shop All General Purpose Gloves
Condor
Knit Glove, Poly/Cotton, S, PR
Mfr # 2UTZ8
Zoro # G0057285
Sold in multiples of 12 for $5.40
$5.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Maintenance, Material Handling,Assembly,Shipping,and Receiving
- Finger Style Fingerless
- Glove Style Knit
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
Product Information
- Brand Condor
- MFR # 2UTZ8
- Zoro # G0057285
- UPC # 190735061022
- Country of Origin Multiple
- Category General Purpose Gloves
Dimensions
Glove Size | S |
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Task and Chore, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Double-Dipped No, Coating Type Uncoated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN TIG Welding Gloves, Deerskin Palm, XL, PR (1864-6)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL ( 6 ), Orange/Black (KCCPW-06-XXL)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Black, 11 in, Class 0, Size 8, 1 Pair (GK011B/8)
- MCR SAFETY Artic Jack Cold Protection Drivers Gloves, Thermosock Lining, L, 12PK (3460L)
- CONDOR Knit Glove, Poly/Cotton, S, PR (2ELK6)
- CONDOR Knit Gloves, Poly/Cotton, L, PR (2UTZ9)
- CONDOR Knit Glove, Poly/Cotton, L, PR (2ELK5)
- CONDOR PVC Dotted Knit Gloves, Task & Chore, Cotton, Beige/Black, XL, 1 Pair (2UUJ6)
- CONDOR Chore Gloves, Fleece, L, Golden Brown, PR (6AF65)
- CONDOR VF, Knit Gloves, Beige, S, 5JK53, PR (60VY34)
- MAGID Greyt Shadow G138OEG138COEG138JOE Machine Knit Medium Weight Gloves, 12PK (G138C)
- Condor Gloves & Hand Protection