Shop All General Purpose Gloves
Condor
Knit Glove, Poly/Cotton, S, PR
Mfr # 2AK99
Zoro # G0049192
original price:
$1.04
4% off
new price: $0.99
/pr
Sold in multiples of 12 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Thumb Style Wing
- Glove Style Knit
- Grip Pattern Block
- Glove Coating Coverage Palm
Product Information
- Brand Condor
- MFR # 2AK99
- Zoro # G0049192
- UPC # 190735058015
- Country of Origin Multiple
- Category General Purpose Gloves
Dimensions
Glove Size | S |
Size (Numeric) | 7 |
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Task and Chore, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Full, Double-Dipped No, Coating Type Dotted, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Leather Gloves, Blue, Double Layer (1485M)
- ZORO SELECT 2.5" Diameter Plastic Stanchion - Black, 40" Height, 6 pk (96403-6)
- ZORO SELECT Interlocking Stencil, Numbers, Brass, 1F044 (1F044)
- OBERON Green Heat Reflective Sh, Ratchet (148R)
- CONDOR Knit Glove, 7 Gauge, Poly, L, PR (6AH35)
- CONDOR Jersey Gloves, Brown, L, PR (20GY77)
- CONDOR Knit Glove, Poly/Cotton, L, PR (4NGY6)
- CONDOR Heavyweigh Knit Glove, Poly/Cotton, S, PR (5JK53)
- CONDOR Jersey Gloves, Poly/Cotton, S, Brown, PR (2UUJ1)
- CONDOR Jersey Gloves, Poly/Cotton, L, Brown, PR (5AX05)
- BOSS Glove Jersey Insul W/Dots Lrg (1850L)
- Condor General Purpose Gloves