Shop All Kneeling Boards
Condor
Kneeling Mat, 21 x 14 In, Black
Mfr # 22EN46
Zoro # G7524544
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21 in
- Width 14 in
- Material Rubber
- Color Black
- Thickness 1 in
Product Information
- Brand Condor
- MFR # 22EN46
- Zoro # G7524544
- UPC # 190735054154
- Country of Origin China
- Category Kneeling Boards
Dimensions
Length | 21 in |
Width | 14 in |
Overall Width | 14 in |
Overall Length | 21 in |
Details
Item | Kneeling Pad |
Material | Rubber |
Color | Black |
Thickness | 1 in |
Features | Cut Out Carry Handle |
Backing | None |
Edges | Squared |
Application | For Maintenance Workers, Plumbers, Electricians, HVAC Workers, Roofers, Can Be Used Indoors When Kneeling On Tile, Carpeting, Wood, Concrete or Metal Grating |
Includes Handle | Handle Included |
Edge Shape | Square |
Handle Type | Cutout Handle |
Description
Kneeling Pad, Overall Length 21 in, Overall Width 14 in, Thickness 1 in, Color Black, Features Cut Out Carry Handle, Handle Type Cutout Handle, Backing Material Not Applicable, Edge Shape Square, Includes Handle Handle Included, Material Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Bib Apron, Yellow, 45 In. L (1N872)
- LYLE Drive Thru Entrance Parking Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1881-HI_12x18 (T1-1881-HI_12x18)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-XL)
- NEVS Controlled Substance Dangerous Unless Used As Dire 3/8" x 1-1/2" (PAUX-23)
- CONDOR Kneeling Mat, 36 x 18 In, Black (22EN48)
- CONDOR Kneeling Mat, 22 x 12 In, Black (22EN49)
- CONDOR Kneeling Mat, 28 x 16, In, Black (22EN47)
- CONDOR Kneeling Mat, 22 x 12 In, Rubber, Black (22EN50)
- NOTRAX Knee RX Kneeling Mat 12" x 22" Black 22" L x 12" W x 1" H, 4PK (FLM226-BK)
- CLC WORK GEAR Kneeling Pad, 14 x 21in, Black, NBR (302)
- IMPACTO Kneeling Mat, 16 x 8 In., Black (MAT5040)
- Condor Kneeling Boards