Shop All Hairnets, Beardnets & Bouffants
Condor
Junior Economical Dispenser, Arcylic, Clr
Mfr # 3UZG6
Zoro # G3660264
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PETG
- Color clear
- Height 14 in
- Width 15 3/4 in
- Size 15-3/4 x 14 x 9-1/4"
Product Information
- Brand Condor
- MFR # 3UZG6
- Zoro # G3660264
- UPC # 190735482728
- Country of Origin United States
- Category Hairnets, Beardnets & Bouffants
Dimensions
Height | 14 in |
Width | 15 3/4 in |
Size | 15-3/4 x 14 x 9-1/4" |
Depth | 9 1/4 in |
Overall Height | 14 in |
Overall Depth | 9 1/2 in |
Dimensions | 14 in H x 15 3/4 in W x 9 1/2 in D |
Overall Width | 15 3/4 in |
Description
All Purpose Dispenser, Center-to-Center Mounting Hole Spacing 12 3/4 in, Color Clear, Dispenser Capacity 168 Beard Covers, 168 Bouffant Caps, 168 Hairnets, 84 Pair Shoe/Boot Covers, Dispenser Features 1-Handed Access, Dispenser Layout 2 Compartments, Dispenser Style Stack, Dispensing Method Hinged Top, Includes (4) Labels, Material PETG, Mounting Location Table, Wall, Number of Compartments 2, Overall Depth 9 1/2 in, Overall Height 14 in, Overall Width 15 3/4 in, Printed Text Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Authorized Personnel Only Sign, N246RB (N246RB)
- TRAFFI TG1140 A1 Microdex Nitrile Glove, Size 6 XS (TG1140-RD-6)
- LYLE Fire Extinguisher Sign, 10x7 In. (U1-1060-RD_7X10)
- BRADY Electronic Inspection Arrows 0.25", PK 25 (EIA-3025-RD-PK)
- CONDOR Hairnet, Polyester, 24 in, Size Large, White, 100 Pack (1TTU8)
- CONDOR Bouffant Cap, Polypropylene, 24 in, Size Large, White, 1000 Per Case (23KX17)
- CONDOR Bouffant Cap, Blue, Universal, PK100 (3EZD2)
- CONDOR Bouffant/Beard/Hairnet Dispenser (3UZG3)
- CONDOR Bouffant/Beard/Hairnet Dispenser (3UZG4)
- CONDOR All Purpose Dispenser, Arcylic, Clear (3UZG5)
- KEYSTONE SAFETY Polypropylene Beard Cover, 100% Latex Free, White, 18", 100/Bag, 10 Bag/Case (112NWI-LRG)
- Condor Workwear and Protective Clothing