Shop All Secondary Spill Containment
Condor
IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene
Mfr # 5469-BD-C
Zoro # G2100071
product price: $1,570.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$1,570.99
Free 30-Day Returns
Key Features
- Covered/Uncovered Uncovered
- Spill Containment Load Capactiy 3000 lb.
- Load Capacity 3,000 lb
- Spill Containment Opening Type No Cover
- Length 73 in
Product Information
- Brand Condor
- MFR # 5469-BD-C
- Zoro # G2100071
- UPC # 190735094303
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 73 in |
Height | 29 1/2 in |
Width | 80 1/2 in |
Dimensions | 73 in L x 80 1/2 in W x 29 1/2 in H |
Usable Length | 48 in |
Usable Width | 48 in |
Description
IBC Containment Unit, Uncovered, Spill Capacity 385 gal, Spill Containment Load Capacity 3,000 lb, Length 73 in, Width 80 1/2 in, Height 29 1/2 in, Drain Included No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Mid-Calf, Sz 8, 15" H, Tan, Stl, PR (22214/8)
- DAX HARD HATS Hard Hat Carbon Fiber Full Brim 50-50 (Orange/Black) (HDF50C-19OC)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY198TWH3X0025PI)
- SKECHERS Work Shoes, 7-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 7.5)
- CONDOR Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640BNDC)
- CONDOR Drum Spill Containment Platform, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene (1686BC)
- CONDOR Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635BDC)
- CONDOR Tank Containment Unit, 373 gal Spill Capacity, 10,000 lb., Polyethylene (16275C)
- CONDOR Shelf, 220 lb., Galvanized Steel (35HV86)
- CONDOR Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620BC)
- ULTRATECH Fluorinated Spill Deck, 11 gal Spill Capacity, 1 Drum, 1500 lb, Fluorinated Polyethylene (1323)
- Condor Spill Control Supplies