Shop All Disposable Suits & Coveralls
Condor
Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper
Mfr # 26W777
Zoro # G5204857
product price: $57.85
/pk 25, $2.31/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Condor
- Fits Waist Size 49 in to 52 in
- Closure Type Zipper
- Cuff Style Elastic
- Standards ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, CPSC CFR 1610 Class 1
Product Information
- Brand Condor
- MFR # 26W777
- Zoro # G5204857
- UPC # 190735055809
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 49 in to 52 in |
Fits Chest Size | 52 in to 52 in |
Length | 43-11/32" (Body Length) |
Waist Size - Maximum | 52 in |
Chest Size - Maximum | 52 in |
Waist Size - Minimum | 49 in |
Chest Size - Minimum | 49 in |
Height - Minimum | 76 1/2 in |
Height - Maximum | 78 1/2 in |
Named Size | 3XL |
Description
Disposable Coveralls, Ankle Closure Attached Boots, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 52 in, Chest Size - Minimum 49 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Not Applicable, Color White, Coverall Style Hooded, Cuff Style Elastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Street Sign Cross Piece Bracket, Aluminum (56681)
- EATON Tower Light LED Module Steady, Green (SL7-L24-G)
- CONDOR Nitrile Disposable Gloves, 3.15 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 100 PK, Blue (2XMA1)
- KONG USA Mini D, Body Black, Black Gate, Black Screw Sleeve (751NNN6CNKK)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTP2)
- CONDOR Hooded Disposable Coveralls, 6 PK, White, Microporous Film Laminate, Zipper (30C579)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W772)
- CONDOR Hooded Coverall, 3XL, 25 PK, Blue, Basic SMS, Zipper (31TU82)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN8)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W761)
- KLEENGUARD Coveralls, Zip Front, Elastic Wrists, 50 PK (67303)
- Condor Disposable Clothing