Shop All Disposable Suits & Coveralls
Condor
Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper
Mfr # 26W769
Zoro # G5204735
product price: $69.15
/pk 25, $2.77/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, CPSC CFR 1610 Class 1
- Series Condor
- Fits Waist Size 42.5 in to 45.5 in
- Color White
- Seam Style Serged
Product Information
- Brand Condor
- MFR # 26W769
- Zoro # G5204735
- UPC # 190735055724
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 42.5 in to 45.5 in |
Fits Chest Size | 42 1/2 in to 45 1/2 in |
Length | 39-1/4" (Body Length) |
Waist Size - Minimum | 42 1/2 in |
Height - Maximum | 74 in |
Chest Size - Minimum | 42 1/2 in |
Named Size | XL |
Height - Minimum | 76 1/2 in |
Waist Size - Maximum | 45 1/2 in |
Chest Size - Maximum | 45 1/2 in |
Description
Disposable Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 45 1/2 in, Chest Size - Minimum 42 1/2 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Not Applicable, Color White, Coverall Style Hooded, Cuff Style Elastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Glove Liners, Gray, S (0301RGRASML)
- MONTOUR LINE Fluorescent Orange Plastic Chain S Hook, 2 in (CH-S-20-FOR)
- STRANCO Inspection Label, English, Quality, PK350, TCSL2-10734 (TCSL2-10734)
- NMC Danger Do Not Use Tag, Pk25 (RPT105)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W772)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W771)
- CONDOR Hooded Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W831)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTL1)
- CONDOR Collared Disposable Coveralls, 6 PK, White, Microporous Film Laminate, Zipper (30C537)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W763)
- 3M Disposable Coveralls, Large, White, SMMMS, Zipper (4520-L)
- Condor Disposable Clothing