Shop All Disposable Suits & Coveralls
Condor
Hooded Coverall, 3XL, 12 PK, Yellow, Chem Basic, Storm Flap, Zipper
Mfr # 30LV49
Zoro # G9089062
product price: $62.05
/pk 12, $5.17/ea
$62.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chem Basic
- Standards ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1
- Series Condor
- Seam Style Serged
- Fits Chest Size 57 in to 59 in
Product Information
- Brand Condor
- MFR # 30LV49
- Zoro # G9089062
- UPC # 190735065594
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 57 in to 59 in |
Named Size | 3XL |
Description
Hooded Coveralls, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Closure Type Storm Flap, Zipper, Color Yellow, Coverall Style Hooded Coverall, Gas Tight No, High-Visibility No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWHXL002500)
- KONG Mechanics Gloves, M, Lime/Black, Spandex (KRIG-03-M)
- AMMEX Vinyl Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, M, Clear (IVPF44100)
- VIKING Size 10 Unisex Steel Rubber Boot, Brown (VW22)
- CONDOR Hooded Coverall, M, 12 PK, Yellow, Chem Basic, Storm Flap, Zipper (30LV45)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (30C567)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTL5)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK7)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W762)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W775)
- DUPONT Hooded Disposable Coverall, 3XL, 25 PK, Blue, SMS, Zipper (PB127SBU3X002500)
- Condor Disposable Clothing