Shop All Traffic Safety Vests and Apparel
Condor
High Visibility Vest, Yellow/Green, S/M
Mfr # 53YN65
Zoro # G5116839
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Size S/M
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
Product Information
- Brand Condor
- MFR # 53YN65
- Zoro # G5116839
- UPC # 00194484049553
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S/M |
Fits Chest Size | 36 in to 42 in |
Length | 27 in |
Reflective Stripe Width | 2 9/25 in |
Minimum Chest Size | 36 in |
Maximum Chest Size | 42 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size M, S, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 36 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Smoking Label, Pk25, M772AP (M772AP)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, 2XL, Black (910)
- BOOST EYEWEAR Reading Glasses, Traditional Frames in Black, Tortoise Shell, Blue and Red, 6PK (27350-6PK)
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- CONDOR High Visibility Vest, Yellow/Green, S (53YM64)
- CONDOR 2XL Class 2 High Visibility Vest, Orange (3ZDR8)
- CONDOR High Visibility Vest, Yellow/Green, L (53YM66)
- CONDOR Safety Vest, Yellow/Green, S/M, Polyester (491T10)
- CONDOR High-Visibility Vest, ANSI Class 1, U-Block, Mesh Polyester, Hook-and-Loop, Lime, Size S/M (53YK39)
- CONDOR U-Block Vest, Class2 Orange/Red, 2XL/3XL (53YL02)
- GSS SAFETY Standard Class 2 Two Tone Mesh Zipper (1006-4XL)
- Condor Traffic Safety Vests and Apparel