Shop All Traffic Safety Vests and Apparel
Condor
High Visibility Vest, Yellow/Green, S
Mfr # 53YM48
Zoro # G5119480
original price:
$21.19
9% off
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
- Number of Pockets with Closure 5
Product Information
- Brand Condor
- MFR # 53YM48
- Zoro # G5119480
- UPC # 00194484048884
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S |
Fits Chest Size | 36 in to 38 in |
Length | 26 in |
Maximum Chest Size | 38 in |
Minimum Chest Size | 36 in |
Reflective Stripe Width | 2 9/25 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size S, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 36 in to 38 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 26 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESKINS LLC Heskins Hazard Safety Grip„¢ Anti Slip Tape, Black/Yellow, 2" x 60', 60 Grit (3401005000060DUA)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 060)
- FECHOMETAL USA Banner Bracket, PK2 (SUPBANALUCPEXP)
- KIMTECH Cleanroom Coveralls, 25 PK, White, 100% Polypropylene Breathable SMS Fabric, Zipper (49831)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YM53)
- CONDOR High Visibility Vest, Yellow/Green, M (53YM49)
- CONDOR High Visibility Vest, Orange/Red, 2XL (53YM44)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F44)
- CONDOR High Visibility Vest, Yellow/Green, 5XL (53YP49)
- CONDOR High Visibility Vest, Yellow/Green, S (53YM64)
- CONDOR Safety Vest, Orange/Red, M, Snap (491T20)
- Condor High Visibility Clothing