Shop All Traffic Safety Vests and Apparel
Condor
High Visibility Vest, Yellow/Green, M
Mfr # 53YM49
Zoro # G5119471
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vest Stripe Color Family Silver
- ATPV Rating Not Rated
- Number of Pockets with Closure 5
- Gender Men's
- Standards ANSI/ISEA 107
Product Information
- Brand Condor
- MFR # 53YM49
- Zoro # G5119471
- UPC # 00194484048891
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M |
Fits Chest Size | 40 in to 42 in |
Length | 27 in |
Minimum Chest Size | 40 in |
Maximum Chest Size | 42 in |
Reflective Stripe Width | 2 9/25 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 40 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Faceshield Frame, Aluminum (4EZC8)
- GLOWEAR BY ERGODYNE Ranger Hat, Hi-Vis Lime, L/XL (23260)
- TRU-SPEC Flame Resistant Cargo Pants, 29" to 31" (1441)
- RADIANS Diamond Bump Cap Red, Baseball, Polyethylene, Ratchet Suspension, Red (302-RED)
- CONDOR High Visibility Vest, Yellow/Green, S (53YM48)
- CONDOR High Visibility Vest, Yellow/Green, XL (53YM51)
- CONDOR High Visibility Vest, Yellow/Green, 5XL (53YM55)
- CONDOR Breakaway Vest, Yllw/Green, 4XL/5XL (53YN44)
- CONDOR Breakaway Vest, Yellow/Green, S/M (53YN41)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F48)
- RADIANS Radians SV22B-1 Economy Type O Class 1 Safety Vest, Size: L (SV22-1ZBM-L)
- Condor Workwear and Protective Clothing