Shop All Traffic Safety Vests and Apparel
Condor
High Visibility Vest, Yellow/Green, L/XL
Mfr # 53YN66
Zoro # G5116802
original price:
$25.49
84% off
new price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Hook-and-Loop
- Number of Pockets with Closure 5
Product Information
- Brand Condor
- MFR # 53YN66
- Zoro # G5116802
- UPC # 00194484049560
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L/XL |
Fits Chest Size | 44 in to 50 in |
Length | 29 in |
Maximum Chest Size | 50 in |
Minimum Chest Size | 44 in |
Reflective Stripe Width | 2 9/25 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size L, XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 44 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sand Bag, Polypropylene, 26 in L, 14 in W, Orange (6FGX9)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR (4032-M (8))
- SPILFYTER Spill Kit, Universal, Gray (455304)
- MCR SAFETY Leather Gloves, White, M, PK12 (36136M)
- CONDOR High Visibility Vest, Orange/Red, 4XL/5XL (53YN64)
- CONDOR High Visibility Vest, Yllw/Green, 2XL/3XL (53YN67)
- CONDOR High Visibility Vest, Yllw/Green, 4XL/5XL (53YN68)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YM69)
- CONDOR Back Stp Vest, Unrated Orange/Red, 3XL (54VH93)
- CONDOR U-Block Vest, Class3 Yellow/Grn, 4XL (53YL94)
- 2W INTERNATIONAL Premium Safety Vest, Black, Small (CV-BK S)
- Condor Traffic Safety Vests and Apparel