Shop All Traffic Safety Vests and Apparel
Condor
High Visibility Vest, Yellow/Green, L
Mfr # 53YP44
Zoro # G5106838
original price:
$21.25
73% off
new price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 3
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
- Number of Pockets with Closure 5
Product Information
- Brand Condor
- MFR # 53YP44
- Zoro # G5106838
- UPC # 00194484049966
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Fits Chest Size | 44 in to 46 in |
Length | 29 in |
Minimum Chest Size | 44 in |
Reflective Stripe Width | 2 9/25 in |
Maximum Chest Size | 46 in |
Description
High-Visibility Vest, ANSI Class 3, Vest Size L, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 44 in to 46 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reflective Marking Tape, Arrow, 3In L, PK50 (8ADC7)
- C.H. HANSON C.H. Hanson 337-10013 Brass Stencil 3 Inch Number Set (337-10013)
- SIGNMISSION OSHA Sign, Respirator Required Spray Painting, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-SF-P-1014-L-10721)
- MCR SAFETY Safety Goggles, Clear Anti-Fog Lens, General Purpose Series (2225RB)
- CONDOR High Visibility Vest, Yellow/Green, M (53YP43)
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YP39)
- CONDOR High Visibility Vest, Orange/Red, 5XL (53YP41)
- CONDOR High-Visibility Vest, Vertical Stripe, Lime, Mesh Polyester, Hook and Loop, Universal (53YL98)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F49)
- CONDOR High-Visibility Vest, Type R, ANSI Class 2, U-Block, Silver Stripe, Zipper, Mesh Polyester, Lime, XL (53YM35)
- ERB SAFETY Safety Vest, Chest ID Pocket, Mesh, Class 2, S363ID, Hi-Viz Lime, 3XL (62664)
- Condor Traffic Safety Vests and Apparel