Shop All Traffic Safety Vests and Apparel
Condor
High Visibility Vest, Yellow/Green, 3XL
Mfr # 53YP47
Zoro # G3903221
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 3
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
- Number of Pockets with Closure 5
Product Information
- Brand Condor
- MFR # 53YP47
- Zoro # G3903221
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Fits Chest Size | 56 in to 58 in |
Length | 29 in |
Minimum Chest Size | 56 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 58 in |
Description
High-Visibility Vest, ANSI Class 3, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 in to 58 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- ANSELL Black Dragon, Latex Disposable Gloves, 5.5 mil Palm , Latex, Powder-Free, XL, 100 PK, Black (MICBD-1004-PF)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161540)
- ANSELL Electrical Insulating Gloves, 9, PR (RIG318YBCC)
- CONDOR High Visibility Vest, Orange/Red, 2XL (53YP38)
- CONDOR High Visibility Vest, Orange/Red, S (53YP34)
- CONDOR High Visibility Vest, Yellow/Green, XL (53YP45)
- CONDOR Safety Vest, Yellow/Green, S, Hook-and-Loop (491R87)
- CONDOR Safety Vest, Orange/Red, M, Snap (491T20)
- CONDOR High Visibility Vest, Yellow/Green, XL (53YM51)
- CONDOR Safety Vest, Orange/Red, S/M, Hook-and-Loop (491T14)
- Condor Workwear and Protective Clothing