Shop All Traffic Safety Vests and Apparel
Condor
High Visibility Vest, Yellow/Green, 3XL
Mfr # 53YN98
Zoro # G5119751
product price: $20.05
/ea
$20.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI Class 3
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
- Number of Pockets with Closure 5
Product Information
- Brand Condor
- MFR # 53YN98
- Zoro # G5119751
- UPC # 00194484049799
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Fits Chest Size | 56 in to 58 in |
Length | 29 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 58 in |
Minimum Chest Size | 56 in |
Description
High-Visibility Vest, ANSI Class 3, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 in to 58 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ Dump Truck High Visibility Hoodie, Black, L (31010503L)
- MSA SAFETY MSA Comfo® Low Profile Respirator Cartridges, P100, 16/Pk, 10153412 (10153412)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Oxygen Deficiency Monitor, w/zirconium sensor (99016)
- MUCK BOOT CO Kids' Element Boot (KEL501 M 040)
- CONDOR High Visibility Vest, Orange/Red, L (53YN87)
- CONDOR High Visibility Vest, Yellow/Green, S (53YN93)
- CONDOR High Visibility Vest, Yellow/Green, 2XL (53YN97)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA5)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA2)
- CONDOR Double Stripe, Class2 Orange/Red, 4XL (53YL30)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, SM (61909)
- Condor Workwear and Protective Clothing