Shop All Traffic Safety Vests and Apparel
Condor
High Visibility Vest, Orange/Red, XL
Mfr # 53YM27
Zoro # G5106311
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
- Number of Pockets with Closure 5
Product Information
- Brand Condor
- MFR # 53YM27
- Zoro # G5106311
- UPC # 00194484048679
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Fits Chest Size | 48 in to 50 in |
Length | 28 1/2 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 50 in |
Minimum Chest Size | 48 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 48 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's Black Cotton Duck Coat size L (C003-BLK LRG REG)
- PUREFLO Neck Cape Fastener Kit (Gentex Corp)
- ZORO SELECT Channelizer Drum Base, Rubber, 3 in H, 32 in L, 32 in W, Black (03-750-TRG)
- RADIANS Radians RW30-ES1Y General Purpose Rain Bib Pants (RW30-ES1Y-M)
- CONDOR High Visibility Vest, Orange/Red, 4XL (53YM30)
- CONDOR High Visibility Vest, Orange/Red, M (53YM25)
- CONDOR High Visibility Vest, Orange/Red, S (53YM24)
- CONDOR Safety Vest, Yellow/Green, Hook-and-Loop (491R91)
- CONDOR Safety Vest, Poly, Lime (1YAC5)
- CONDOR Safety Vest, Yellow/Green, XL, Snap (491T25)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Orange, S (6165O-S)
- Condor Traffic Safety Vests and Apparel