Shop All Traffic Safety Vests and Apparel
Condor
High Visibility Vest, Orange/Red, S
Mfr # 53YM56
Zoro # G5119648
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern Chevron
- Closure Type Zipper
- Number of Pockets with Closure 5
Product Information
- Brand Condor
- MFR # 53YM56
- Zoro # G5119648
- UPC # 00194484048952
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S |
Fits Chest Size | 36 in to 38 in |
Length | 26 in |
Maximum Chest Size | 38 in |
Reflective Stripe Width | 2 9/25 in |
Minimum Chest Size | 36 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size S, Traffic Safety Vest Color Orange/Red, Fits Chest Size 36 in to 38 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern Chevron, Vest Length 26 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Adhesive-Backed Grippy Mat, Mocha, 100ft L (GRP36900-MC)
- MCR SAFETY Industry Grade PVC Poly Suit 3 Pc Ye, L (2303L)
- RUBBER-CAL "Door Scraper" Commercial Entrance Mat - 5/8 in x 24 in x 32 in - Black Non-Slip Borders (03-189)
- ANSELL 24" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-108)
- CONDOR High Visibility Vest, Yellow/Green, S (53YM64)
- CONDOR High Visibility Vest, Yellow/Green, XL (53YM67)
- CONDOR High Visibility Vest, Yellow/Green, M (53YM65)
- CONDOR High-Visibility Vest, Type R, ANSI Class 2, U-Block, Mesh Polyester, Hook and Loop, Lime, L/XL (53YN50)
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F61)
- CONDOR High Visibility Vest, Yellow/Green, M (53YP43)
- CONDOR High Visibility Vest, Yellow/Green, 2XL (53YM68)
- Condor High Visibility Clothing