Shop All Traffic Safety Vests and Apparel
Condor
High Visibility Vest, Orange/Red, 5XL
Mfr # 53YM47
Zoro # G5119532
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
- Number of Pockets with Closure 5
Product Information
- Brand Condor
- MFR # 53YM47
- Zoro # G5119532
- UPC # 00194484048877
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 5XL |
Fits Chest Size | 64 in to 66 in |
Length | 30 in |
Maximum Chest Size | 66 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 64 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 5XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 64 in to 66 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 30 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Wheat (P89162)
- HEXARMOR Safety Gloves, PR (4066-XXL (11))
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMA120A)
- BDG Lined Grey HPPE Black Sandy Nitrile Palm w/ Impact, Shrink Wrapped, Size XL (10) (99-9-9791-10-K)
- CONDOR High Visibility Vest, Orange/Red, 2XL (53YM44)
- CONDOR High Visibility Vest, Yellow/Green, M (53YM49)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YM53)
- CONDOR High Visibility Vest, Yellow/Green, XL (53YM83)
- CONDOR Large Class 1 High Visibility Vest, Orange (1YAD5)
- CONDOR High Visibility Vest, Orange/Red, 4XL/5XL (53YN48)
- PIP Ansi Class 2/Csa Z96 Mesh Breakaway Vest (302-0211-LY/XL)
- Condor Traffic Safety Vests and Apparel