Shop All Traffic Safety Vests and Apparel
Condor
High Visibility Vest, Orange/Red, 4XL
Mfr # 53YP40
Zoro # G5116960
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 3
- Material Polyester
- Back Stripe Pattern U
- Closure Type Zipper
- Number of Pockets with Closure 5
Product Information
- Brand Condor
- MFR # 53YP40
- Zoro # G5116960
- UPC # 00194484049928
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL |
Fits Chest Size | 60 in to 62 in |
Length | 29 in |
Maximum Chest Size | 62 in |
Minimum Chest Size | 60 in |
Reflective Stripe Width | 2 in |
Description
High-Visibility Vest, ANSI Class 3, Vest Size 4XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 60 in to 62 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cur-Resistant Sleeve, Cut Level A2, 18 in Length, Thumbhole, Gray, Universal Size (9318D7T)
- BRADY Pipe Marker, , Medium Pressure Gas, PK5, 7189-4-PK (7189-4-PK)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, XL (TRX500-XL)
- RED KAP Coverall, Chest 54In., White (CT10WH RG 54)
- CONDOR High Visibility Vest, Orange/Red, 2XL (53YP38)
- CONDOR High Visibility Vest, Orange/Red, M (53YP35)
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YP47)
- CONDOR U-Block Vest, Class2 Yellow/Grn, S (53YK91)
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F63)
- CONDOR Safety Vest, Green, Universal (8ZH74)
- KISHIGO High-Visibility Vest, Green, 4XL/5XL (B123-4X-5X)
- Condor Traffic Safety Vests and Apparel