Shop All Traffic Safety Vests and Apparel
Condor
High Visibility Vest, Orange/Red, 2XL/3XL
Mfr # 53YN55
Zoro # G5106661
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size 2XL/3XL
- ANSI Class 2
- Material Polyester
- Back Stripe Pattern U
Product Information
- Brand Condor
- MFR # 53YN55
- Zoro # G5106661
- UPC # 00194484049461
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL/3XL |
Fits Chest Size | 52 in to 58 in |
Length | 29 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 52 in |
Maximum Chest Size | 58 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 2XL, 3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 52 in to 58 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Wheel Chock 1 (NS-Wheel Chock 1)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 486Y03 (486Y03)
- HONEYWELL UVEX Replacement Lens, Clear, Polycarbonate (S740HS)
- DEWALT Cold Protection Gloves, Thinsulate/Hipora Lining, XL (DPG755XL)
- CONDOR High Visibility Vest, Orange/Red, XL (53YP37)
- CONDOR High Visibility Vest, Yellow/Green, 4XL (53YN83)
- CONDOR High Visibility Vest, Yellow/Green, S/M (53YP06)
- CONDOR Safety Vest, Yellow/Green, S, Hook-and-Loop (491R87)
- CONDOR Breakaway Vest, Yllw/Green, 4XL/5XL (53YN44)
- CONDOR High Visibility Vest, U-Block Lime, ANSI Class 2, Front Pocket, Mesh Polyester, S (53YL16)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, M (62151)
- Condor High Visibility Clothing