Shop All Traffic Safety Vests and Apparel
Condor
High Visibility Vest, Orange/Red, 2XL
Mfr # 53YM60
Zoro # G3900692
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 360 Degrees Visibility
- Standards ANSI/ISEA 107
- Fits Chest Size 52 in to 54 in
- Material Polyester
- ATPV Rating Not Rated
Product Information
- Brand Condor
- MFR # 53YM60
- Zoro # G3900692
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 52 in to 54 in |
Size | 2XL |
Length | 28 1/2 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 54 in |
Minimum Chest Size | 52 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 52 in to 54 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern Chevron, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Tape, Roll, 4In W, 180 ft. L (21U172)
- HILLMAN PAPER TAG 1 1/4 IN WT, 25PK (701331)
- JACKSON SAFETY F10 PETG Face Shield Windows (29092)
- BRADY Voltage Card, 18 Marker, 208 Volts (44306)
- CONDOR High Visibility Vest, Orange/Red, XL (53YM59)
- CONDOR High Visibility Vest, Yellow/Green, 4XL (53YM70)
- CONDOR High Visibility Vest, Yellow/Green, 5XL (53YM71)
- CONDOR Breakaway Vest, Yllw/Green, 4XL/5XL (53YN44)
- CONDOR High Visibility Vest, Orange/Red, L/XL (53YN46)
- CONDOR Safety Vest, Orange/Red, M, Hook-and-Loop (491R69)
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- Condor Workwear and Protective Clothing