Shop All Fire Signs
Condor
High Visibility Safety Sign, 8-1/2"W, 6" H
Mfr # 480Y92
Zoro # G5815588
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend SEVERE WEATHER SHELTER AREA
- Width 8 1/2 in
- Height 6 in
- Sign Shape V-Shape Projection
Product Information
- Brand Condor
- MFR # 480Y92
- Zoro # G5815588
- UPC # 00194484249076
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 8 1/2 in |
Height | 6 in |
Depth | 3/50 in |
Mounting Hole Dia. | 0.1875 in |
Description
High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Severe Weather Shelter Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 50ft. Maxima Lifeline (3200-B50)
- SEE ALL INDUSTRIES Danger Tag, 7 x 4 In, Bk and R/Wht, PK25 (DTUF-G37)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, S, 12PK (41-1400/S)
- CROSSFIRE Crossfire ES4 Bifocal Safety Eyewear (216420)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485F64)
- CONDOR High Visibility Safety Sign, 7-1/2"W, 18"H (480Z22)
- CONDOR Safety Sign, 10" W, 7" H, 0.055" Thickness (470C41)
- CONDOR Safety Sign Emergency Exit, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English (467T46)
- CONDOR Safety Sign, 10" W, 7" H, 0.004" Thickness (469Z99)
- CONDOR Safety Sign, 4" W, 18" H, 0.004" Thickness (470A61)
- NMC Fire Extinguisher Inside Label, Pk5 (M28AP)
- Condor Fire Signs