Shop All Facility Signs
Condor
High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y21
Mfr # 480Y21
Zoro # G5784167
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend AED
- Width 8 1/2 in
- Height 6 in
- Sign Shape V-Shape Projection
Product Information
- Brand Condor
- MFR # 480Y21
- Zoro # G5784167
- UPC # 00194484248390
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8 1/2 in |
Height | 6 in |
Depth | 3/50 in |
Mounting Hole Dia. | 0.1875 in |
Description
High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend AED, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Work Gloves, Rig Lizard, Size M, PR (2021X-M (8))
- PETZL Escape Kit Carry Bag, Black (S30AFF)
- HONEYWELL Tube, Mercaptans, 5 to 120 ppm, PK10 (H-10-129-20)
- TOUGH DUCK Woodsman Duck Vest Black, M (WV081)
- CONDOR First Aid Sign, 7" W x 10" H, 0.004" Thick, 471U04 (471U04)
- CONDOR Smoking Area Sign, 7 in Height, 10 in Width, Vinyl, English (35GH60)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479L96 (479L96)
- CONDOR Restroom Sign, 7" W, 10" H, 0.055" Thick, 474A61 (474A61)
- CONDOR Safety Sign, 8" W, 8" H, 0.125" Thickness, 486G74 (486G74)
- CONDOR First Aid Sign, 5"W, 7" H, 0.004" Thickness, 485Y09 (485Y09)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Aluminum, Forklift Traffic Be Alert Bilingual Spanish (OS-DS-A-1824-VS-1265)
- Condor Signs