Shop All Fire Signs
Condor
High Visibility Safety Sign, 7-1/2"W, 24"H
Mfr # 480Z26
Zoro # G5871229
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER
- Width 7 1/2 in
- Height 24 in
- Sign Shape V-Shape Projection
Product Information
- Brand Condor
- MFR # 480Z26
- Zoro # G5871229
- UPC # 00194484249366
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 1/2 in |
Height | 24 in |
Depth | 3/50 in |
Mounting Hole Dia. | 0.1875 in |
Description
High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, L, 18 Gauge, A1, PR (21-1518B/9L)
- REFRIGIWEAR High-visibility Lime Hi-Vis Jacket size M (0358RHVLMED)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (G1775)
- BRADLEY Retrofit Bowl Cover Kit (S45-2396)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (470C48)
- CONDOR Safety Sign Emergency Exit, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English (467T30)
- CONDOR Safety Sign, 4" W, 18" H, 0.055" Thickness (470A29)
- CONDOR Safety Sign, 10" W, 7" H, 0.004" Thickness (469Z99)
- CONDOR Safety Sign, 10" Wx14" H, 0.055" Thickness (465T07)
- CONDOR Safety Sign, 7" W, 10" H, 0.004" Thickness (469W79)
- ACCUFORM Fire Extinguisher Sign, 8X8" (PSP707)
- Condor Signs