Shop All Fire Signs
Condor
High Visibility Safety Sign, 14" W, 12" H
Mfr # 480Z21
Zoro # G5843113
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FIRE EXTINGUISHER
- Width 14 in
- Height 12 in
- Sign Shape V-Shape Projection
Product Information
- Brand Condor
- MFR # 480Z21
- Zoro # G5843113
- UPC # 00194484249328
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 14 in |
Height | 12 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 3/50 in |
Description
High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians C2(TM) Bi-Focal Safety Eyewear (C2-225)
- CARHARTT Lightweight Pocket Polo, Men's, Navy, 3XL (105293-I263XLREG)
- OCCUNOMIX Men's Yellow Polyester Jacket size XL (LUX-TJFS-YXL)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1104-RA_10X7 (U4-1104-RA_10X7)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness (470C48)
- CONDOR High Visibility Safety Sign, 4" W, 24" H (480X44)
- CONDOR Safety Sign, 4" W, 18" H, 0.032" Thickness (469V16)
- CONDOR High Visibility Safety Sign, 7-1/2"W, 18"H (480Z22)
- CONDOR Safety Sign, 5" Wx7" H, 0.004" Thick (485F29)
- CONDOR Safety Sign, 12 in Height, 4 in Width, Vinyl, Horizontal Rectangle, English (469V38)
- BRADY Emergency Assembly Sign, Plastic, 18"H (139600)
- Condor Signs