Condor

Hi-Vis Rain Bib Overall, Yellow/Green, 2XL


product price: $23.09
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Green/Yellow
  • Material Polyurethane
  • Inseam 31 1/2 in
  • Rainwear Features Wind Resistant
  • Features Wind Resistant
See all product information

Product Information

Dimensions

Size 2XL
Fits Waist Size 48 in to 50 in

Description

Hi-Visibility Rain Bib Overall, Style Rain Bib Overall, Material Polyurethane, Gender Men's, Size 2XL, Color Green/Yellow, Inseam 31 1/2 in, High-Visibility Yes, ANSI Class Not Rated, Number of Inside Pockets 0, Number of Outside Pockets 2, Lining Material Polyester, Ankle Type Snap, Thickness 0.26 mm, Fly Closure Type Pull On, Standards ANSI/ISEA 107-2004 Class III, Includes Elastic/Detachable Suspenders

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.