Shop All Mechanics Gloves
Condor
Hi-Vis Mechanics Impact Gloves, M, Green, Polyester
Mfr # 488C55
Zoro # G7345447
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High-Visibility Green
- Cuff Style Shirred Slip-On
- Glove Length 8 3/4 in
- Application General Purpose
- Palm Construction Single Layer and Seamless
Product Information
- Brand Condor
- MFR # 488C55
- Zoro # G7345447
- UPC # 781513644935
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | M (9) |
Glove Length | 8 3/4 in |
Size- Alpha | M |
Size- Numeric | 9 |
Details
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Shirred Slip-On, Insulated No, Palm Material Cotton, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Back Color Green, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016 3111XP, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT TIG Welding Gloves, Kidskin Palm, M, PR (6140/M)
- PIP Hi-Visibility Jacket, Lime Yllw, XL (333-1740-LY/XL)
- NATIONAL CHECKING Label Permanent Blank, PK660 (DCG-P26-4)
- CONDOR Cut-Resistant Gloves, Nitrile, XL/10, PR (61CV52)
- CONDOR Hi-Vis Mechanics Impact Gloves, S, Green, Polyester (488C54)
- CONDOR Hi-Vis Mechanics Impact Gloves, XL, Green, Polyester (488C57)
- CONDOR Hi-Vis Mechanics Impact Gloves, L, Green, Polyester (488C56)
- CONDOR Mechanics Gloves, S, Blue, Polyester (488C14)
- CONDOR Mechanics Gloves, L, Black, Polyester (493V14)
- CONDOR Mechanics Gloves, XL, Black, Polyester (488C72)
- RINGERS GLOVES Le Duty Gloves Xs (507-07)
- Condor Mechanics Gloves