Shop All Mechanics Gloves
Condor
Hi-Vis Mechanics Impact Gloves, L, Green, Polyester
Mfr # 488C56
Zoro # G7346652
product price: $19.79
/pr
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High-Visibility Yellow
- Cuff Style Shirred Slip-On
- Glove Length 9 in
- Application General Purpose
- Palm Construction Single Layer and Seamless
Product Information
- Brand Condor
- MFR # 488C56
- Zoro # G7346652
- UPC # 781513644942
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | L (10) |
Glove Length | 9 in |
Size- Alpha | L |
Size- Numeric | 10 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with TPR Rubber Knuckle Protection, Cuff Style Shirred Slip-On, Insulated No, Palm Material Cotton, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Back Color Green, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN388:2016 3111XP, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Quantum Premium Quick Mount LED Lamp Heads Green Exit / Unit Combo (LHQM LED G M6)
- XPOSE SAFETY Traffic Cone, PVC, 36" H, Orange (OTC36-12-X)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH LN M)
- SPILLTECH Spill Kit Refill, Box, Chemical/Hazmat (RSPKHZ-KAD)
- CONDOR Hi-Vis Mechanics Impact Gloves, M, Green, Polyester (488C55)
- CONDOR Hi-Vis Mechanics Impact Gloves, S, Green, Polyester (488C54)
- CONDOR Hi-Vis Mechanics Impact Gloves, XL, Green, Polyester (488C57)
- CONDOR Mechanics Gloves, S, Black, Spandex/Neoprene (42KZ54)
- CONDOR Mechanics Gloves, XL, Black, Polyester (488C32)
- CONDOR Hi-Vis Mechanics Gloves, XL, Yellow, Polyester (488C42)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, 2XL, Orange/Yellow, Polyester (IEX-HVP-06-XXL)
- Condor Gloves & Hand Protection