Shop All Mechanics Gloves
Condor
Hi-Vis Mechanics Gloves, S, Black/Yellow, Spandex/Neoprene
Mfr # 42LA15
Zoro # G3961170
product price: $5.49
/pr
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Color High Visibility Yellow/Black
- Application General Purpose
- Palm Construction Single Layer and Seamless
- Back Material Spandex/Neoprene
Product Information
- Brand Condor
- MFR # 42LA15
- Zoro # G3961170
- UPC # 190735890592
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | S |
Details
Item | Mechanics Gloves |
Color | High Visibility Yellow/Black |
Application | General Purpose |
Palm Construction | Single Layer and Seamless |
Back Material | Spandex/Neoprene |
Cuff | Open |
Palm Material | Synthetic Leather |
Closure Type | Elastic |
Finger Style | Full |
Thumb Style | Full |
Minimum Temperature | Not Rated |
Shop By | Closeouts |
Glove Palm Material | Synthetic Leather |
Knuckle Protection Material | Neoprene |
Description
Mechanics Gloves, Palm Material Synthetic Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley Iron Eagle Bib Overall (O22008.LG)
- PHASETECH Speaker, Black, 100 Max. Wattage (SPF-25B)
- CONDOR Leather Drivers Glove, Goatskin, Tan, S, PR (4TJX9)
- PYRAMEX Safety Goggles, Clear Anti-Fog, Anti-Static, Scratch-Resistant Lens, GT304 Series (G304)
- CONDOR Mechanics Gloves, 2XL, Black, Polyester (488C73)
- CONDOR Hi-Vis Mechanics Gloves, L, Yellow, Polyester (488C46)
- CONDOR Mechanics Pro Gloves, Flexible Padded Knuckles, Durable Synthetic Leather, Black, Size 10 (Large) (488C11)
- CONDOR Mechanics Gloves, S, Black, Spandex/Nylon (2XRR8)
- CONDOR Mechanics Gloves, S, Black, Polyester (488C09)
- CONDOR Mechanics Pro Gloves, Flexible Padded Knuckles, Durable Synthetic Leather, Black, Size 11 (XL) (488C12)
- RINGERS GLOVES Mechanics Gloves, M ( 9 ), Orange (116-09)
- Condor Mechanics Gloves