Shop All Mechanics Gloves
Condor
Hi-Vis Mechanics Gloves, M, Yellow, Polyester
Mfr # 488C40
Zoro # G7347188
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Cuff Style Shirred Slip-On
- Glove Length 8 3/4 in
- Application General Purpose
- Palm Construction Single Layer and Seamless
Product Information
- Brand Condor
- MFR # 488C40
- Zoro # G7347188
- UPC # 781513644782
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | M (9) |
Glove Length | 8 3/4 in |
Size- Numeric | 9 |
Size- Alpha | M |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Polyester, Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards CE, EN388:2016 3111X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Restroom Sign, 10 in Height, 7 in Width, Polyester, Rectangle, English, Spanish (124153)
- ARANET Aranet4 PRO / HOME wall mount (TDAPWM01)
- PROFLEX BY ERGODYNE Half Finger Mechanics Gloves, L, Black, Breathable Spandex (860)
- MECHANIX WEAR Tactical Glove, XL, Black, Gunn Cut, PR (MSV-F55-011)
- CONDOR Hi-Vis Mechanics Gloves, L, Yellow, Polyester (488C41)
- CONDOR Hi-Vis Mechanics Gloves, 2XL, Yellow, Polyester (488C43)
- CONDOR Hi-Vis Mechanics Gloves, XL, Yellow, Polyester (488C42)
- CONDOR Hi-Vis Mechanics Gloves, XL, Orange/Black, Spandex/Neoprene (42LA13)
- CONDOR Mechanics Gloves, L, Black, Polyester (488C31)
- CONDOR Mechanics Gloves, 2XL, Black/Blue, Spandex/Neoprene (42LA24)
- RINGERS GLOVES Hi-Vis Mechanics Gloves, L, Green, Nylon (307-10)
- Condor Mechanics Gloves